Specifications
Dimensions
- Hex Body55.0
- Overall Length53.0
- Thread Size 21-1/2-11-1/2
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD2404_X
- ShapeSTRAIGHT
Overview
Mfr description
L42MBT-24MP STRT W/O TUBE NUT & SLEEVE