Motion
D8605-E06-10-E06

BRENNAN INDUSTRIES INC
D8605-E06-10-E06

Compression Elbow & Straight - Tee, Steel
Mi Item #07966940
MFR #D8605-E06-10-E06
Price$62.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8605-E06-10-E06

Compression Elbow & Straight - Tee, Steel
Mi Item #07966940
MFR #D8605-E06-10-E06

Mfr description
E06MBT-10MMT-E06MBT TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.06/each

Specifications

Dimensions

  • End 3 Size
    6 mm
  • Hex Body
    9.0
  • Hex Size
    9 mm
  • Overall Length
    21.0
  • Thread Size 2
    M10X1.0
  • Tube Size
    6 mm

Details

  • Adapter Type
    Tee
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x Male Metric Taper x DIN Tube
  • Connection Type
    DIN 2353 Flareless Tube Male Metric Taper Run Tee
  • Description Keyword
    Tee
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M10 x 1.0
  • End 2 Style
    Male Metric Taper
  • End 2 Thread
    M10 x 1.0
  • End 3 Thread
    M10 x 1.0
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D8605-E06-10-E06
  • Material
    Steel
  • Plating
    ZINC NICKEL
  • Shape
    TEE
  • Type
    Tube Male Metric Taper Run Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)