Motion
D7605-L12-06-L12

BRENNAN INDUSTRIES INC
D7605-L12-06-L12

DIN METRIC TUBE COMPRESSION
MI ITEM #07966952
MFR #D7605-L12-06-L12
List Price$51.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7605-L12-06-L12

DIN METRIC TUBE COMPRESSION
MI ITEM #07966952
MFR #D7605-L12-06-L12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.69/each for your price

Overview

Mfr description
L12MBT-06MBSPT-L12MBT TEE

Specifications

  • Thread Size 2
    3/8-19
  • Shape
    TEE
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    32.0
  • Hex Body
    17.0
  • Series
    D7605
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text