Motion
D6504-S30-S16-X

BRENNAN INDUSTRIES INC
D6504-S30-S16-X

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07966965
MFR #D6504-S30-S16-X
List Price$52.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-S30-S16-X

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07966965
MFR #D6504-S30-S16-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.00/each for your price

Overview

Mfr description
S30FMS-S16MBT STRT W/O TUBE NUT & SLEEVE

Specifications

  • Thread Size 2
    HEAVY 16MM TUBE OD
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    44.5
  • Hex Body
    41.0
  • Series
    D6504_REDUCER_X
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought