Motion
D8501-E08-10-SS

BRENNAN INDUSTRIES INC
D8501-E08-10-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07966984
MFR #D8501-E08-10-SS
Price$65.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8501-E08-10-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07966984
MFR #D8501-E08-10-SS

Mfr description
E08MBT-10MMT 90 DEG STNLS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.15/each

Specifications

Dimensions

  • Hex Body
    12.0
  • Overall Length
    23.0
  • Thread Size 2
    M10X1.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D8501
  • Shape
    90 DEGREE ANGLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)