Motion
D7801-E08-02-CF-BANJO

BRENNAN INDUSTRIES INC
D7801-E08-02-CF-BANJO

Compression Elbow & Straight - 90° Elbow, Steel
Mi Item #07967009
MFR #D7801-E08-02-CF-BANJO
Price$19.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7801-E08-02-CF-BANJO

Compression Elbow & Straight - 90° Elbow, Steel
Mi Item #07967009
MFR #D7801-E08-02-CF-BANJO

Mfr description
E08MBT-02MBSPP CF BANJO 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.79/each

Specifications

Dimensions

  • Hex Body
    14 mm
  • Hex Size
    14 mm
  • Thread Size 2
    G-1/8-28
  • Tube Size
    8 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x Male BSPP CF
  • Connection Type
    DIN 2353 Flareless Tube Male BSPP (Type B) Port 90° Banjo Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M12 x 1.0
  • End 2 Style
    Male BSPP Cut Face
  • End 2 Thread
    G-1/8-28
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D7801-E08-02-CF-BANJO
  • Material
    Steel
  • Plating
    Zinc Nickel
  • Seal Material
    BSPP
  • Shape
    90° Elbow
  • Type
    Tube Male BSPP Port 90° Banjo Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)