Motion
7005-12-L18-26-BS

BRENNAN INDUSTRIES INC
7005-12-L18-26-BS

Elbow & Straight Adapters - Adapter
Mi Item #07967012
MFR #7005-12-L18-26-BS
Price$18.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
7005-12-L18-26-BS

Elbow & Straight Adapters - Adapter
Mi Item #07967012
MFR #7005-12-L18-26-BS

Mfr description
7005-12-L18-26-BS MJ-MBT W/SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.70/each

Specifications

Dimensions

  • Hex Body
    30.0
  • Hex Size
    30 mm
  • Overall Length
    42.0
  • Thread Depth
    15.5
  • Thread Size 2
    M26X1.5

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    Male JIC x Male Metric Light Series DIN Compression / Dual Purpose Port
  • Connection Type
    SAE J514 37° Flare DIN 2353 (Light) Tube Adapter Bonded Seal
  • Description Keyword
    Adapter
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Male DIN Line/Tube/Port
  • End 2 Thread
    M26 x 1.5
  • Manufacturer Catalog Number
    7005-12-L18-26-BS
  • Material
    Steel
  • Maximum Operating Pressure
    344.7 bar, 5000 psi
  • Plating
    CR3
  • Seal Material
    NBR
  • Series
    7005_DIN LIGHT_BS
  • Shape
    STRAIGHT
  • Type
    Tube Adapter Bonded Seal
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)