Motion
D6600-SP-L18-L18-L18

BRENNAN INDUSTRIES INC
D6600-SP-L18-L18-L18

DIN METRIC TUBE COMPRESSION
MI ITEM #07967028
MFR #D6600-SP-L18-L18-L18
Price$50.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6600-SP-L18-L18-L18

DIN METRIC TUBE COMPRESSION
MI ITEM #07967028
MFR #D6600-SP-L18-L18-L18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.48/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    40.5
  • Thread Size 2
    LIGHT 18MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Series
    D6600_SP
  • Shape
    TEE

Overview

Mfr description
L18MBT-L18MBT-L18FMSP BRANCH TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought