Motion
D7501-S06-06-SS-X

BRENNAN INDUSTRIES INC
D7501-S06-06-SS-X

Compression Tee - Elbow, Stainless Steel
Mi Item #07967042
MFR #D7501-S06-06-SS-X
Price$68.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7501-S06-06-SS-X

Compression Tee - Elbow, Stainless Steel
Mi Item #07967042
MFR #D7501-S06-06-SS-X

Mfr description
S06MBT-06MBSPT 90 DEG W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.39/each

Specifications

Dimensions

  • Hex Body
    14.0
  • Hex Size
    14 mm
  • Overall Length
    24.0
  • Thread Size 2
    3/8-19
  • Tube Size
    6 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male BSPT
  • Connection Type
    DIN 2353 Flareless Tube Male BSPT 90° Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Male DIN
  • End 1 Thread
    M14 x 1.5
  • End 2 Style
    Male BSPT
  • End 2 Thread
    R-3/8-19
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D7501-S06-06-SS-X
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Shape
    90 DEGREE ANGLE
  • Type
    Tube Male BSPT 90° Elbow
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)