Overview
Mfr description
L08FMSP-04MBSPP ED STRAIGHT STNLS
Specifications
- Thread Size 21/4-19
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length41.5
- Hex Body19.0
- SeriesD7505_SP_ED
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data