Motion
D8404-L12-16-SS

BRENNAN INDUSTRIES INC
D8404-L12-16-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07967068
MFR #D8404-L12-16-SS
Price$54.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8404-L12-16-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #07967068
MFR #D8404-L12-16-SS

Mfr description
L12MBT-16MMT STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.72/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    37.0
  • Thread Size 2
    M16X1.5

Details

  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)