Overview
Mfr description
S12MBT-04MBSPP ED STRAIGHT STNLS
Specifications
- Thread Size 21/4-19
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length45.0
- Hex Body22.0
- SeriesD7400_ED
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data