Overview
Mfr description
L08MBT-L08MBT-L08MBT-L08MBT W/O NUT &
Specifications
- Thread Size 2M14X1.5
- ShapeCROSS
- ManufacturerName (description attribute)Brennan
- Overall Length21.0
- Hex Body12.0
- SeriesD2650_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data