Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7605-S10-06-S10-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07967077
MFR #D7605-S10-06-S10-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S10MBT-06MBSPT-S10MBT TEE W/O NUT &

Specifications

  • Plating
    ZINC NICKEL
  • Series
    D7605_X
  • Hex Body
    17.0
  • Overall Length
    25.0
  • Shape
    TEE
  • Thread Size 2
    3/8-19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text