Motion
D7400-S38-20-CF-X

BRENNAN INDUSTRIES INC
D7400-S38-20-CF-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07967078
MFR #D7400-S38-20-CF-X
List Price$52.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S38-20-CF-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07967078
MFR #D7400-S38-20-CF-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.57/each for your price

Overview

Mfr description
S38MBT-20MBSPP CF STRT W/O NUT & SLEEVE

Specifications

  • Shape
    STRAIGHT
  • Overall Length
    62.0
  • Plating
    ZINC NICKEL
  • Series
    D7400_CF_X
  • Hex Body
    55.0
  • Thread Size 2
    1-1/4-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text