Motion
D7801-S16-08-NWO-RR

BRENNAN INDUSTRIES INC
D7801-S16-08-NWO-RR

S16MBT-08MBSPPAORB-RR 90 DEG
MI ITEM #07967081
MFR #D7801-S16-08-NWO-RR
Price$96.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7801-S16-08-NWO-RR

S16MBT-08MBSPPAORB-RR 90 DEG
MI ITEM #07967081
MFR #D7801-S16-08-NWO-RR

Mfr description
S16MBT-08MBSPPAORB-RR 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.66/each

Specifications

Dimensions

  • End 1 Size
    M24X1.5
  • End 2 Size
    1/2-14

Details

  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 2 Style
    MALE MBSPP ADJUSTABLE ORR
  • Fitting Material
    Steel
  • Seal Material
    NBR
  • Shape
    90 DEGREE ANGLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)