Motion
D7505-SP-S08-04-ED-SS

BRENNAN INDUSTRIES INC
D7505-SP-S08-04-ED-SS

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07967084
MFR #D7505-SP-S08-04-ED-SS
Price$55.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7505-SP-S08-04-ED-SS

FEMALE METRIC STANDPIPE DIN24D
Mi Item #07967084
MFR #D7505-SP-S08-04-ED-SS

Mfr description
S08FMSP-04MBSPP ED STRAIGHT STNLS
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.81/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    41.5
  • Thread Size 2
    1/4-19

Details

  • ManufacturerName (description attribute)
    Brennan
  • Seal Material
    VITON«
  • Series
    D7505_SP_ED
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)