Motion
D7405-L08-08
DIN METRIC TUBE COMPRESSION
Mi Item #07967097
MFR #D7405-L08-08
Price$52.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
Mi Item #07967097
MFR #D7405-L08-08

Mfr description
L08MBT-08FBSPP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.75/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    44.0
  • Thread Size 2
    1/2-14

Details

  • Plating
    ZINC NICKEL
  • Series
    D7405
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)