Specifications
Dimensions
- Hex Body27.0
- Overall Length35.0
- Thread Size 23/4-14
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD7801_CF_X
- Shape90 DEGREE ANGLE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)