Specifications
Dimensions
- Hex Body36.0
- Overall Length49.5
- Thread Size 2M26X1.5
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD6504_SP_X
- ShapeSTRAIGHT
Overview
Mfr description
L35FMSP-L18MBT STRT W/O TUBE NUT &