Motion
D2501-E04-02-SS

BRENNAN INDUSTRIES INC
D2501-E04-02-SS

Compression Elbow & Straight - 90° Elbow, Stainless Steel
Mi Item #07967124
MFR #D2501-E04-02-SS
Price$66.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2501-E04-02-SS

Compression Elbow & Straight - 90° Elbow, Stainless Steel
Mi Item #07967124
MFR #D2501-E04-02-SS

Mfr description
E04MBT-02MP 90 DEG STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.02/each

Specifications

Dimensions

  • Hex Body
    9 mm
  • Hex Size
    9 mm
  • Thread Size 2
    1/8-27 NPT
  • Tube Size
    0.1575 in

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube x Male Pipe
  • Connection Type
    DIN 2353 Flareless Tube 90° Male Elbow
  • Description Keyword
    90° Elbow
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M08 x 1.0
  • End 2 Style
    Male NPT
  • End 2 Thread
    1/8-27 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2501-E04-02-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    100 bar, 1450 psi
  • Shape
    90 DEGREE ANGLE
  • Type
    Tube 90° Male Elbow
  • Working Pressure
    1450 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)