Motion
9023-PORT-CF-04-08-SS

BRENNAN INDUSTRIES INC
9023-PORT-CF-04-08-SS

MALE BSPP FORM B METAL EDGE
Mi Item #07967131
MFR #9023-PORT-CF-04-08-SS
Price$69.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9023-PORT-CF-04-08-SS

MALE BSPP FORM B METAL EDGE
Mi Item #07967131
MFR #9023-PORT-CF-04-08-SS

Mfr description
04MBSPP CF-08FBSPP STRAIGHT. PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.84/each

Specifications

Dimensions

  • Hex Body
    30.0
  • Overall Length
    40.0
  • Thread Depth
    5.0
  • Thread Size 2
    1/2-14

Details

  • Seal Material
    VITON«
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)