Motion
D2404-L22-08
Compression Elbow & Straight - Male Connector, Steel
Mi Item #07967132
MFR #D2404-L22-08
Price$51.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Male Connector, Steel
Mi Item #07967132
MFR #D2404-L22-08

Mfr description
L22MBT-08MP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.69/each

Specifications

Dimensions

  • Hex Body
    32 mm
  • Hex Size
    32 mm
  • Thread Size 2
    1/2-14 NPT
  • Tube Size
    22 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x Male Pipe
  • Connection Type
    DIN 2353 Flareless Tube Male Connector
  • Description Keyword
    Male Connector
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M30 x 2.0
  • End 2 Style
    Male NPT
  • End 2 Thread
    1/2-14 NPT
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D2404-L22-08
  • Material
    Steel
  • Maximum Operating Pressure
    160 bar, 2321 psi
  • Plating
    Zinc Nickel
  • Shape
    STRAIGHT
  • Type
    Tube Male Connector
  • Working Pressure
    2321 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)