Overview
Mfr description
L10MBT-08FBSPP STRT W/O TUBE NUT &
Specifications
- Thread Size 21/2-14
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length37.0
- Hex Body27.0
- SeriesD7405_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data