Overview
Mfr description
S20MBT-S10MBT STRAIGHT
Specifications
- Thread Size 2HEAVY 10MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length61.0
- Hex Body32.0
- SeriesD2403_REDUCER
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data