Overview
Mfr description
L12MBT-12MM ED STRAIGHT STNLS
Specifications
- Thread Size 2M12X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length38.0
- Hex Body19.0
- SeriesD8400_ED
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data