Motion
D2650-L06-L06-L06-L06

BRENNAN INDUSTRIES INC
D2650-L06-L06-L06-L06

Compression Elbow & Straight - Cross, Steel
Mi Item #07967178
MFR #D2650-L06-L06-L06-L06
Price$59.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2650-L06-L06-L06-L06

Compression Elbow & Straight - Cross, Steel
Mi Item #07967178
MFR #D2650-L06-L06-L06-L06

Mfr description
L06MBT-L06MBT-L06MBT-L06MBT CROSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.84/each

Specifications

Dimensions

  • End 3 Size
    6 mm
  • End 4 Size
    6 mm
  • Hex Body
    12.0
  • Hex Size
    12 mm
  • Overall Length
    27.0
  • Thread Size 2
    LIGHT 06MM TUBE OD
  • Tube Size
    6 mm

Details

  • Adapter Type
    Cross
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x DIN Tube x DIN Tube x DIN Tube
  • Connection Type
    DIN 2353 Flareless Tube Union Cross
  • Description Keyword
    Cross
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M12 x 1.5
  • End 2 Style
    DIN Tube
  • End 3 Thread
    M12 x 1.5
  • End 4 Style
    Tube OD
  • End 4 Thread
    M12X1.5
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D2650-L06-L06-L06-L06
  • Material
    Steel
  • Maximum Operating Pressure
    500 bar, 7252 psi
  • Plating
    ZINC NICKEL
  • Shape
    CROSS
  • Type
    Tube Union Cross
  • Working Pressure
    7252 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)