Motion
D6504-L28-L08
Compression Elbow & Straight - Reducer, Steel
Mi Item #07967195
MFR #D6504-L28-L08
Price$56.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Reducer, Steel
Mi Item #07967195
MFR #D6504-L28-L08

Mfr description
L28FMS-L08MBT STRAIGHT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.30/each

Specifications

Dimensions

  • Hex Body
    36.0
  • Hex Size
    36 mm
  • Overall Length
    52.0
  • Thread Size 2
    LIGHT 08MM TUBE OD
  • Tube Size
    28 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube Swivel x DIN Tube
  • Connection Type
    DIN 2353 Flareless Tube Swivel Reducer
  • Description Keyword
    Reducer
  • End 1 Style
    Female Metric Swivel
  • End 1 Thread
    M36 x 2.0
  • End 2 Style
    DIN Tube
  • End 2 Thread
    M14 x 1.5
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D6504-L28-L08
  • Material
    Steel
  • Maximum Operating Pressure
    250 bar, 3626 psi
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    STRAIGHT
  • Type
    Tube Swivel Reducer
  • Working Pressure
    3626 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)