Motion
D2403-S25-S16-X

BRENNAN INDUSTRIES INC
D2403-S25-S16-X

Compression Tee - Reducer, Steel
Mi Item #07967204
MFR #D2403-S25-S16-X
Price$55.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2403-S25-S16-X

Compression Tee - Reducer, Steel
Mi Item #07967204
MFR #D2403-S25-S16-X

Mfr description
S25MBT-S16MBT STRT W/O TUBE NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.48/each

Specifications

Dimensions

  • Hex Body
    41.0
  • Hex Size
    41 mm
  • Overall Length
    46.0
  • Thread Size 2
    M24X1.5
  • Tube Size
    25 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Male DIN
  • Connection Type
    DIN 2353 Flareless Tube Reducer Union
  • Description Keyword
    Reducer
  • End 1 Style
    Male DIN
  • End 1 Thread
    M36 x 2.0
  • End 2 Style
    Male DIN
  • End 2 Thread
    M24 x 1.5
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D2403-S25-S16-X
  • Material
    Steel
  • Maximum Operating Pressure
    420 bar, 6092 psi
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT
  • Type
    Tube Reducer Union
  • Working Pressure
    6092 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)