Motion
D2405-S08-04-SS-X

BRENNAN INDUSTRIES INC
D2405-S08-04-SS-X

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #07967205
MFR #D2405-S08-04-SS-X
Price$60.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2405-S08-04-SS-X

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #07967205
MFR #D2405-S08-04-SS-X

Mfr description
S08MBT-04FP STRT W/O TUBE NUT & SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.08/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Hex Size
    19 mm
  • Overall Length
    31.0
  • Thread Size 2
    1/4-18
  • Tube Size
    8 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    Body Only, Male DIN x Female Pipe
  • Connection Type
    DIN 2353 Flareless Tube Female Connector
  • Description Keyword
    Connector
  • End 1 Style
    Male DIN
  • End 1 Thread
    M16 x 1.5
  • End 2 Style
    Female NPT
  • End 2 Thread
    1/4-18 NPT
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2405-S08-04-SS-X
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    630 bar, 9137 psi
  • Shape
    STRAIGHT
  • Type
    Tube Female Connector
  • Working Pressure
    9137 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)