Motion
D2700-WC-L18-L18

BRENNAN INDUSTRIES INC
D2700-WC-L18-L18

Compression Elbow & Straight - Bulkhead, Steel
Mi Item #07967211
MFR #D2700-WC-L18-L18
Price$54.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-WC-L18-L18

Compression Elbow & Straight - Bulkhead, Steel
Mi Item #07967211
MFR #D2700-WC-L18-L18

Mfr description
L18MBT-L18MBT BULKHEAD WELD CONNECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.75/each

Specifications

Dimensions

  • Hex Body
    32 mm
  • Hex Size
    32 mm
  • Thread Size 2
    M26 x 1.5
  • Tube Size
    18 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x DIN Tube Bulkhead
  • Connection Type
    DIN 2353 Flareless Tube Weld Bulkhead Union
  • Description Keyword
    Bulkhead
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M26 x 1.5
  • End 2 Style
    DIN Tube
  • End 2 Thread
    M26 x 1.5
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D2700-WC-L18-L18
  • Material
    Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Plating
    Unplated
  • Shape
    STRAIGHT
  • Type
    Tube Weld Bulkhead Union
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)