Motion
D2404-L35-20
DIN METRIC TUBE COMPRESSION
MI ITEM #07967218
MFR #D2404-L35-20
Your Price$40.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #07967218
MFR #D2404-L35-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$40.55/each(List $55.97)

Overview

Mfr description
L35MBT-20MP STRAIGHT

Specifications

  • Thread Size 2
    1-1/4-11-1/2
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    63.0
  • Hex Body
    46.0
  • Series
    D2404
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text