Overview
Mfr description
S25MBT-12MBSPP ED STRAIGHT
Specifications
- Thread Size 23/4-14
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length64.0
- Hex Body41.0
- SeriesD7400_ED
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data