Motion
D2601-L10-L10-04

BRENNAN INDUSTRIES INC
D2601-L10-L10-04

DIN METRIC TUBE COMPRESSION
MI ITEM #07967246
MFR #D2601-L10-L10-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2601-L10-L10-04

DIN METRIC TUBE COMPRESSION
MI ITEM #07967246
MFR #D2601-L10-L10-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Body
    14.0
  • Overall Length
    30.0
  • Thread Size 2
    LIGHT 10MM TUBE OD

Details

  • Plating
    ZINC NICKEL
  • Series
    D2601
  • Shape
    TEE

Overview

Mfr description
L10MBT-L10MBT-04MP BRANCH TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought