Motion
D6504-SP-L15-L10-SS-X

BRENNAN INDUSTRIES INC
D6504-SP-L15-L10-SS-X

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07967259
MFR #D6504-SP-L15-L10-SS-X
Price$62.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-SP-L15-L10-SS-X

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #07967259
MFR #D6504-SP-L15-L10-SS-X

Mfr description
L15FMSP-L10MBT STRT W/O TUBE NUT &
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.63/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    37.5
  • Thread Size 2
    M16X1.5

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D6504_SP_X
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)