Specifications
Dimensions
- End 1 Size3/4 in
Details
- Adapter TypePlug
- End 1 StyleMale British Standard Pipe Parallel
- End 1 ThreadG - 3/4-14
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialStainless Steel
- Series9522