Motion
D6504-S20-S06
FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07967274
MFR #D6504-S20-S06
List Price$60.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #07967274
MFR #D6504-S20-S06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.78/each for your price

Overview

Mfr description
S20FMS-S06MBT STRAIGHT

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    27.0
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Overall Length
    50.5
  • Thread Size 2
    HEAVY 06MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text