Overview
Mfr description
S10MBT-S10MBT-06MBSPT BRANCH TEE
Specifications
- Thread Size 2HEAVY 10MM TUBE OD
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length34.0
- Hex Body17.0
- SeriesD7601
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data