Motion
D8400-L35-42-ED

BRENNAN INDUSTRIES INC
D8400-L35-42-ED

DIN METRIC TUBE COMPRESSION
MI ITEM #07967281
MFR #D8400-L35-42-ED
Price$57.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-L35-42-ED

DIN METRIC TUBE COMPRESSION
MI ITEM #07967281
MFR #D8400-L35-42-ED

Mfr description
L35MBT-42MM ED STRAIGHT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.78/each

Specifications

Dimensions

  • Hex Body
    50.0
  • Overall Length
    60.0
  • Thread Size 2
    M42X2.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D8400_ED
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)