Specifications
Dimensions
- Hex Body19.0
- Overall Length40.0
- Thread Size 2M22X1.5
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD6602_SP
- ShapeTEE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)