Overview
Mfr description
L12MBT-02MBSPP ED STRAIGHT STNLS
Specifications
- Thread Size 21/8-28
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length34.5
- Hex Body19.0
- SeriesD7400_ED
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data