Motion
D2700-WC-S20-S20-X

BRENNAN INDUSTRIES INC
D2700-WC-S20-S20-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07967294
MFR #D2700-WC-S20-S20-X
Price$59.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-WC-S20-S20-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07967294
MFR #D2700-WC-S20-S20-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.57/each

Specifications

Dimensions

  • Hex Body
    38.0
  • Overall Length
    92.0
  • Thread Size 2
    M30X2.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    UNPLATED BODY
  • Series
    D2700_WC_X
  • Shape
    STRAIGHT

Overview

Mfr description
S20MBT-S20MBT BH WC W/O TUBE NUT &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought