Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #07967296
MFR #D6565-L10-S10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L10FMS-S10FMS STRAIGHT

Specifications

  • Thread Size 2
    M18X1.5
  • Shape
    STRAIGHT
  • Series
    D6565_REDUCER
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text