Specifications
Dimensions
- Hex Body12.0
- Overall Length23.0
- Thread Size 2M14X1.5
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD2650_X
- ShapeCROSS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)