Motion
D7400-S30-20-ED

BRENNAN INDUSTRIES INC
D7400-S30-20-ED

S30MBT-20MBSPP ED STRAIGHT
Mi Item #07967346
MFR #D7400-S30-20-ED
Price$59.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S30-20-ED

S30MBT-20MBSPP ED STRAIGHT
Mi Item #07967346
MFR #D7400-S30-20-ED

Mfr description
S30MBT-20MBSPP ED STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.48/each

Specifications

Dimensions

  • End 1 Size
    M42X2.0
  • End 2 Size
    1-1/4-11
  • Hex Body
    50.0
  • Overall Length
    71.2
  • Thread Size 2
    1-1/4-11

Details

  • Adapter Type
    Straight
  • Connection Type
    BSP / Compression
  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 2 Style
    Male BSPP From Captive Seal
  • Fitting Material
    Steel
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)