Motion
D7405-L12-08-SS-X

BRENNAN INDUSTRIES INC
D7405-L12-08-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07967368
MFR #D7405-L12-08-SS-X
Price$66.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7405-L12-08-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #07967368
MFR #D7405-L12-08-SS-X

Mfr description
L12MBT-08FBSPP STRT W/O TUBE NUT &
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.33/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    37.0
  • Thread Size 2
    1/2-14

Details

  • Series
    D7405_X
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)