Overview
Mfr description
L22MBT-10MORB STRAIGHT W/O TUBE NUT &
Specifications
- Thread Size 27/8-14 UNF
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length37.0
- Hex Body32.0
- SeriesD6400_O_X
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data