Specifications
Dimensions
- Hex Body50.0
- Overall Length63.5
- Thread Size 21-1/4-11
Details
- PlatingZINC NICKEL
- Seal MaterialNBR
- SeriesD7505_ED
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)