Motion
D2404-L08-08-SS

BRENNAN INDUSTRIES INC
D2404-L08-08-SS

L08MBT-08MP Straight Stnls
Mi Item #07967407
MFR #D2404-L08-08-SS
Price$69.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2404-L08-08-SS

L08MBT-08MP Straight Stnls
Mi Item #07967407
MFR #D2404-L08-08-SS

Mfr description
L08MBT-08MP STRAIGHT STNLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.99/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    44.0
  • Thread Size 2
    1/2-14

Details

  • Working Pressure
    4569 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)