Motion
D6600-S16-S16-S16

BRENNAN INDUSTRIES INC
D6600-S16-S16-S16

Compression Tee - Tee, Steel
Mi Item #07967431
MFR #D6600-S16-S16-S16
Price$62.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6600-S16-S16-S16

Compression Tee - Tee, Steel
Mi Item #07967431
MFR #D6600-S16-S16-S16

Mfr description
S16MBT-S16MBT-S16FMS BRANCH TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.33/each

Specifications

Dimensions

  • End 3 Size
    16 mm
  • Hex Body
    24 mm
  • Hex Size
    24 mm
  • Thread Size 2
    M24 x 1.5
  • Tube Size
    16 mm

Details

  • Adapter Type
    Tee
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x DIN Tube x DIN Tube Swivel
  • Connection Type
    DIN 2353 Flareless Tube Swivel Branch Tee
  • Description Keyword
    Tee
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M24 x 1.5
  • End 2 Style
    DIN Tube
  • End 2 Thread
    M24 x 1.5
  • End 3 Thread
    M24 x 1.5
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D6600-S16-S16-S16
  • Material
    Steel
  • Plating
    Zinc Nickel
  • Seal Material
    NBR
  • Shape
    TEE
  • Type
    Tube Swivel Branch Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)